2 X 40 FT SDR 7 HDPE Pipe

Part #PEI7AK40

Type:

PEI7AK40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 480 in

Material: Plastic

Material Type: High Density Polyethylene

Schedule Class: DR 7

Type: PEI7AK40