2 x 48 in. Weld 304 Stainless Steel Pipe

You last purchased this on
 

2 x 48 in. Weld 304 Stainless Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

2 x 48 in. Weld 304 Stainless Steel Pipe

  • Fast #
  • Part #ISSNK48
  • Item #7889786
  • Manufacturer Part #ISSNK48
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
Length:
48 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
2 in
UL Listed:
No