2 x 5-1/2 in. Threaded Extra Extra Heavy Black Seamless Nipple

Part #BXXSNKT  |  Manufacturer Part #15122011

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Seamless, Straight

Length: 5-1/2 in

Material: Carbon Steel

Schedule Class: Extra Extra Heavy