2 x 5-1/2 in. Threaded Galvanized Steel Nipple

Part #GNKT  |  Item #20159  |  Manufacturer Part #0331038406

$ 23.05 EACH
(Pricing is for 5-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Domestic

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-733

Application: Fire Protection

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 5-1/2 in

Material: Carbon Steel

Maximum Pressure: 300 psi

Product Type: Sprinkler Nipple

Schedule Class: Standard

Type: GNKT