2 x 5-1/2 in. Threaded Straight Schedule 80 PVC Nipple
2 x 5-1/2 in. Threaded Straight Schedule 80 PVC Nipple
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1500-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-1498, ASTM D-1784, ASTM D-1785, ASTM D-2467
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 80
- Type:
- S887055