2 x 5 in. Threaded Schedule 40 Aluminum Nipple
Part #DAT64NKS | Item #1304826
Length
Product Details
Specifications
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Length: 5 in
Material: Aluminum
Schedule Class: 40
Type: DAT64NKS