2 x 6 in. Flanged x Threaded 125# Black Cast Iron Flange
2 x 6 in. Flanged x Threaded 125# Black Cast Iron Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.1
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Threaded
- End Connections:
- Flanged x Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 2 in x 6 in
- Flange Type:
- Companion
- Material:
- Cast Iron
- Pressure Class:
- 125#