2 x 6 in. MNPT Schedule 40 316L Stainless Steel Nipple

Part #DS46LNKUE  |  Item #4284716

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 6 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40S