2 x 7-1/2 in. Flanged x Threaded 125# Black Cast Iron Flange
Part #IBCICFK712 | Item #2484523
All Sizes
Product Details
- Threaded reducing flanges offer an economical way to connect the plain end of a pipe to a flanged connection
Specifications
ANSI Specifications: ANSI Class 125
ASME Specifications: ASME B16.1
ASTM Specifications: ASTM 126 Class B
Clean Bagged: No
Coating: Black
End Connection 1: Flanged
End Connection 2: FNPT
End Connections: Flanged x FNPT
Fitting Size 1: 3 in
Fitting Size 2: 2 in
Fitting Sizes: 3 in x 2 in
Flange Type: Reducer
Material: Cast Iron
Outside Diameter: 7-1/2 in
Pressure Class: 125#