2 x 7-1/2 in. Threaded 125# Black Cast Iron Flange

Part #BCICFK712  |  Item #367883  |  Manufacturer Part #0308008002

$ 108.66 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #BCICFK712Item #367883Mfr. Part #0308008002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 108.66 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BCICFL712Item #293047Mfr. Part #0308008200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 116.60 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Connection: Threaded
  • Flange Type: Companion
  • Rating: 125#
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.1, ASME B1.20.1]

ASTM Specifications: [ASTM A-126A, ASTM A-126B]

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: Flanged

End Connection 2: FPT

End Connections: Flanged x FPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Standard]

Flange Type: Companion

Length: 1 in

Material: Cast Iron

Pressure Class: 125#

Type: BCICFK712