2 x 7 in. Flanged Bronze Spool with Plug for Horizon® 2 in. Horizontal Turbine Motors

Part #M50883SI  |  Item #5122820  |  Manufacturer Part #50883SI

Call for Pricing EACH

Fitting Sizes:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI Class 150]

Brand Model Compatibility: Horizon® 2 in Horizontal Turbine Motor

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Lead Law Compliant: Yes

Length: 7 in

Material: Bronze

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: Spool with Plug