2 x 7 in. Threaded Schedule 40 Black Seamless Nipple

Part #BSNKW  |  Manufacturer Part #15102014

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-106, ASTM A-733]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Seamless, Straight]

Length: 7 in

Material: Carbon Steel

Schedule Class: 40S