2 x 72 in. Galvanized Coated Threaded Carbon Steel Pipe

Part #IGNK72  |  Manufacturer Part #NG0872

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]

Coating: Galvanized

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Grade: B

Length: 72 in

Material: Steel

Pipe Tubing Size: 2 in

Schedule Class: 40

Type: [Pre-Cut, Welded]