2 x 8 in. MNPT Schedule 40 316L Stainless Steel Threaded Both End Weld Nipple

Part #DS46NKX  |  Manufacturer Part #6032-800

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1, ASME B16.15

ASTM Specifications: ASTM A-312, ASTM A-733

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 8 in

Material: Stainless Steel

Material Type: 316L

Origin: Domestic

Pressure Class: 125#

Schedule Class: 40

Type: DS46NKX