2 x 84 in. Threaded Galvanized Steel Nipple

Part #IGNK84  |  Item #2152324

Call for Pricing EACH
(Pricing is for 84 in)

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 84 in

Material: Carbon Steel

Origin: Global