20-1/2 x 25-1/2 in. Supply Register Galvanized Steel
20-1/2 x 25-1/2 in. Supply Register Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Versatile design allowing multiple cut-in options
- Galvanized steel, riveted construction
- Return air box without collar
- Pre-insulated
Specifications
- Coating:
- Galvanized
- Diameter:
- 24 in
- Length:
- 20-1/2 in
- Material:
- Steel
- Width:
- 25-1/2 in