20 1/2HP 115V AXIAL HI OUTPUT BLWR

Part #A952550  |  Item #5094767  |  Manufacturer Part #9525-50

Call for Pricing EACH

Type:

A952550
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For large volume confined space ventilation
  • Fast, portable and durable
  • Interchangeable flange allows you to change between positive and negative airflow
  • Stackable design
  • Duct hoses sold separately

Documents

Specifications

AMP: [21, 10.6]

CFM: 7500

CSA Certified: CSA C22.2 No. 113

Coating: [Steel, Powder Coated, Vinyl, Polyester]

Color Finish: [Orange, Black]

Color Finish Category: Oranges

Cord Length: 25 ft

Diameter: 20 in

Height: 22-1/2 in

Horsepower: 2 hp

Length: 19 in

Material: [Steel, Rubber]

RPM: 3450

Size: 20 in

Type: A952550

UL Listed: Yes

Volts: 115/230V

Weight: 83

Width: 22 in