20-1/4 x 14-1/4 in. 30 ga 6-Paint Grade Return Air Can

Part #SHMRAC630PGS2014  |  Manufacturer Part #8482.2014

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Rectangular

Gauge: 30

Height: 6 in

Length: 20-1/4 in

Material: Galvanized Steel

Width: 14-1/4 in