20 Amp 600V Time Delay Fuse

You last purchased this on
 
DiversiTech®

20 Amp 600V Time Delay Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

20 Amp 600V Time Delay Fuse

  • Fast #
  • Part #DIV626HASR20
  • Item #3535838
  • Manufacturer Part #626-HASR20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No adapter necessary
  • U.L. listed
  • These plugs offer safe protection during momentary overload
  • Requires Certification

Specifications

AMP:
20
Depth:
1 in
Elbow Degree:
90 DD
Height:
5 in
Length:
1 in
Material:
Plastic
Origin:
Domestic
Product Type:
Time Delay Fuse
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
600V
Weight:
0.16 lb
Width:
1 in