20 ft. Crush-Proof Suction Hose

A123020CE

Manufacturer Part #: 1230-2000-20-CE

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 20' Male and female quick connects
  • Furnished with leakproof cuffs permanently attached
  • Highly flexible, crush-proof, non-kinking and lightweight hose
  • Spiral welded
  • Tough and abrasion resistant

SPECIFICATIONS

Color Finish
Black, Yellow
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
Maximum Temperature
150
Minimum Temperature
-40
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday