20 ft. Hard DWV Copper Tubing

CDWVT20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Fire suppression system rated
  • Made in the USA
  • Meets applicable ASTM standards B-88
  • NSF approved
  • Nominal hard copper tube

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Copper Tubing Temper
Hard
Inside Diameter
1-59/200 in
Length
20 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1-3/8 in
Pipe Tubing Size
1-1/4 in
Wall Thickness
0.04 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday