20 ft. Hard Type K Cleaned and Capped Copper Tube

KCCAP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ANSI/NSF 61 Annex G
  • Cleaned and capped Type K hard copper tube
  • Fire suppression system rated
  • Made in the USA
  • Meets applicable ASTM standards B280, B8A

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASTM B-280
ASTM Specifications
ASTM B-280
Copper Tubing Temper
Hard
FM Approved
No
Length
20 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Outside Diameter
1-1/8 in
Pipe Tubing Size
1 in
Type
Type K
Wall Thickness
0.065 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday