20 ft. Hard Type M Copper Tube

MHARD20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM B-88
  • Fire suppression system rated
  • Made in the USA
  • NSF approved
  • Nominal type M hard copper tube

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Copper Tubing Temper
Hard
FM Approved
No
Length
20 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
6-1/8 in
Pipe Tubing Size
6 in
Type
Type M
Wall Thickness
0.122 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday