20 ft. PVC DWV Schedule 40 Plain End Pipe

P40P20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • For use where systems will not exceed 140° F
  • Intended for pressure use
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Part of the TrueFit® system and Made in the USA
  • White pipe with red print that is used in potable water applications only

SPECIFICATIONS

Application
Pressure
Color Finish
White
Color Finish Category
Whites
End Connection 1
Plain End
End Connection 2
Plain End
FM Approved
No
Grade
Pressure
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
480 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1 in
Pipe Tubing Size
1/2 in
Schedule Class
40
Type
DWV

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday