20 ft. Schedule 40 Bell End PVC Pressure Pipe

P40BEP20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
  • For use where systems will not exceed 140° F
  • Intended for pressure use
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • NSF certified
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • White pipe with red print that is used in potable water applications only

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-1785, ASTM D-2665
Application
Pressure
Color Finish
White
Color Finish Category
Whites
End Connection 1
Bell End
End Connection 2
Plain End
FM Approved
No
Grade
Pressure
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
600 psi
Maximum Temperature
140
NSF Certified
Yes
Outside Diameter
21/25 in
Pipe Tubing Size
1/2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday