20 ft. Schedule 40 Plain End Pressure Pipe

CHCP40P

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2618
End Connection 1
Plain End
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
Pipe Tubing Size
2-1/2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday