20 ft. Schedule 80 Bell End PVC Pressure Pipe

P80B

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM Specifications: ASTM D-1784, ASTM D-1785
  • Available in 10ft. and 20ft. lengths
  • Dark grey pipe and fittings with Black ink print
  • For use where systems will not exceed 140 F
  • Intended for pressure use
  • NSF certified

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-1785
Application
Pressure
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
Bell End
End Connection 2
Plain End
FM Approved
No
Fire Suppression System Rated
No
Grade
Pressure
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
630 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1 in
Schedule Class
80

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday