20 ft. Schedule 80 Plain End PVC Pressure Pipe

P80P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Available in 10ft. and 20ft. lengths
  • Dark grey pipe and fittings with Black ink print
  • For use where systems will not exceed 140 F
  • Intended for pressure use
  • Part of the TrueFit® system and Made in the USA

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-1785
Application
Pressure
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
Plain End
End Connection 2
Plain End
FM Approved
No
Fire Suppression System Rated
No
Grade
Pressure
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
220 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
14 in
Pipe Tubing Size
14 in
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday