20 ft. SDR 17 PVC Pressure Pipe

SDR17P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2241
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
10-3/4 in
Pipe Tubing Size
10 in
Pressure Class
250#
Schedule Class
SDR 17
Wall Thickness
0.16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday