20 ft. SDR 26 Bell End PVC Well Casing Pipe

SDR26WC

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 160 psi pressure rated

SPECIFICATIONS

ASTM Specifications
ASTM D-2241, ASTM F-480
End Connection 1
Bell End
End Connection 2
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Pressure Class
160#
Schedule Class
SDR 26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday