1-1/2 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe
1-1/2 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 20 LF: 3300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- PVC Schedule 40 Pipe is used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
- PVC Schedule 40 Pipe is used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
- PVC Schedule 40 White pipe with red print that is Dual Marked for DWV and Pressure Applications
- NSF certified
- ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
- For use where systems will not exceed 140 F
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
- Application:
- Fire Protection, Pressure
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Pressure - High:
- 330
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.15 in