10 in. x 20 ft. Gasket SDR 14 Plastic Pressure Pipe
10 in. x 20 ft. Gasket SDR 14 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy duty cast brass
- 6" to 12" adjustable centers
- Diamond furnished lubricant is to be used in the joining process
- Ceramic cartridge
Specifications
- ASTM:
- ASTM D-1598, ASTM D-1599, ASTM D-2152, ASTM D-2412
- AWWA:
- AWWA C-900
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 11-1/10 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 10 in
- Pressure - Maximum:
- 305 psi
- Pressure Class:
- 305#
- Schedule Class:
- SDR 14
- UL Listed:
- Yes