20 ft. x 10 in. HDPE Fusion Pipe

A10710020WC

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Convenient locator strip marking the top of the pipe is visible through the filter wrap and ensures correct placement of effluent holes
  • For use in residential on-site waste management
  • Joins with an internal snap coupler
  • Low-cost alternative to gravel-filled leach applications

SPECIFICATIONS

ASTM Specifications
ASTM F-667
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday