10 in. x 20 ft. Bell End Schedule 80 Plastic Pressure Pipe

You last purchased this on
 

10 in. x 20 ft. Bell End Schedule 80 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

10 in. x 20 ft. Bell End Schedule 80 Plastic Pressure Pipe

  • Fast #
  • Part #P80B10
  • Item #1304875
  • Manufacturer Part #PVC 10100B 0600
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Intended for pressure use
  • For use where systems will not exceed 140 F
  • Dark grey pipe and fittings with Black ink print
  • Part of the TrueFit® system and Made in the USA
  • Available in 10ft. and 20ft. lengths
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785
Application:
Fire Protection, Pressure
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
10-3/4 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
10 in
Pressure - High:
230
Schedule Class:
80
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Wall Thickness:
0.6 in