20 ft. x 1/2 in. CPVC Pressure Pipe

SCTS00520

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • United States Coast Guard approved

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
Application
Hot and Cold Water Distribution
Color Finish
Tan
End Connection 1
IPS
Length
20 ft
Material
Plastic
Material Type
CPVC
Maximum Temperature
180
NSF Specifications
NSF 14, NSF 61
Pipe Tubing Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday