20 ft. x 12 in. DR 14 Gasket PVC Pressure Pipe
20 ft. x 12 in. DR 14 Gasket PVC Pressure Pipe
Package Quantity Info:
FT: 1 ST: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
Specifications
- ASTM:
- ASTM D-1598, ASTM D-1599, ASTM D-2152, ASTM D-2412
- AWWA:
- AWWA C-900
- Color Finish Name:
- Purple
- Diameter - Outside:
- 13 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 12 in
- Pressure - Maximum:
- 305 psi
- Pressure Class:
- 305#
- Schedule Class:
- SDR 14
- UL Listed:
- Yes
- Wall Thickness:
- 0.943 in