20 ft. x 12 in. Fiberglass Pipe

You last purchased this on
 

20 ft. x 12 in. Fiberglass Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 

20 ft. x 12 in. Fiberglass Pipe

  • Fast #
  • Part #C3200A200BADFP20
  • Item #3291562
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Length:
20 ft
Material:
Fiberglass
PipeTubing Size:
12 in
Pressure Class:
200#