20 ft. x 12 in. Schedule 80 Plain End PVC Pressure Pipe

Part #P80P12  |  Item #106394  |  Manufacturer Part #PVC 10120 0600

Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #P80P10Item #101574Mfr. Part #PVC 10100 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #P80P12Item #106394Mfr. Part #PVC 10120 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #P80P14Item #1509013Mfr. Part #PVC 10140 0600

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #P80P16Item #1509014Mfr. Part #PVC 10160 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #P80P18Item #3930161

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/4 in

    Part #P80PBItem #72942Mfr. Part #PVC 10002 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #P80PCItem #88231Mfr. Part #PVC 10003 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #P80PDItem #48217Mfr. Part #PVC 10005 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #P80PFItem #32355Mfr. Part #PVC 10007 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #P80PGItem #15614Mfr. Part #PVC 10010 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P80PHItem #51803Mfr. Part #PVC 10012 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P80PJItem #35547Mfr. Part #PVC 10015 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #P80PKItem #19211Mfr. Part #PVC 10020 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P80PLItem #2284Mfr. Part #PVC 10025 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #P80PMItem #37876Mfr. Part #PVC 10030 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P80PPItem #20505Mfr. Part #PVC 10040 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #P80PSItem #1293365Mfr. Part #10050

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #P80PUItem #3416Mfr. Part #PVC 10060 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #P80PXItem #33516Mfr. Part #PVC 10080 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Dark grey pipe and fittings with Black ink print
  • Intended for pressure use
  • For use where systems will not exceed 140 F
  • Available in 10ft. and 20ft. lengths
  • Part of the TrueFit® system and Made in the USA

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-1785]

Application: [Water, Wastewater, Chlorine]

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Grade: 1

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 230 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 12-3/4 in

Pipe Tubing Size: 12 in

Schedule Class: 80

Wall Thickness: 0.687 in