12 in. x 22 ft. Gasket SDR 26 Plastic Pressure Pipe

You last purchased this on
 

12 in. x 22 ft. Gasket SDR 26 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

12 in. x 22 ft. Gasket SDR 26 Plastic Pressure Pipe

  • Fast #
  • Part #SDR26P12
  • Item #62104
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Requires Certification

Specifications

ASTM:
ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2241, ASTM D-3139, ASTM F-477
Application:
Water Systems
Diameter - Outside:
12-3/4 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
22 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
12 in
Pressure - Maximum:
160 psi
Pressure Class:
160#
Schedule Class:
SDR 26
Wall Thickness:
0.49 in