20 ft. x 16 in. Flanged Epoxy Lined Ductile Iron Pipe

Part #DFFPEL1620  |  Manufacturer Part #DFFPEL1620

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 20 ft

Material: Ductile Iron

Pipe Lining: Epoxy

Pipe Tubing Size: 16 in