18 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe
18 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
FT: 1 ST: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All SCH 40 DWV fittings are fabricated from SCH 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
- The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type1, grade 1
- All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665
- Application:
- Pressure
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- PipeTubing Size:
- 18 in
- Pressure - Maximum:
- 130 psi
- Schedule Class:
- 40
- UL Listed:
- No