2 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe
2 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use where systems will not exceed 140 deg F
- Inert to attack by many chemicals
- Intended for pressure use
- Part of the TrueFit® system and Made in the USA
- Available in select lengths
Specifications
- ASTM:
- ASTM D-2241
- Application:
- Pressure
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- 40
- Wall Thickness:
- 0.113 in