2 in. x 20 ft. Schedule 40 Plastic Pressure Pipe
2 in. x 20 ft. Schedule 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-1785
- Application:
- Residential
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40