3 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe

You last purchased this on
 

3 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

3 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40BEPPM20
  • Item #1839106
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-1785
Application:
Residential
Color Finish Category:
Purples
Color Finish Name:
Purple
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End x Bell End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
PipeTubing Size:
3 in
Schedule Class:
40