4 in. x 20 ft. PVC Pressure Pipe
4 in. x 20 ft. PVC Pressure Pipe
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
Specifications
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- End Connection 1:
- Grip Joint
- End Connection 2:
- Gasket
- End Connections:
- Grip Joint x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 4 in
- Pressure Class:
- CL200
- Schedule Class:
- SDR 21
- UL Listed:
- No