4 in. x 22 ft. SDR 26 Plastic Pressure Pipe

You last purchased this on
 

4 in. x 22 ft. SDR 26 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. x 22 ft. SDR 26 Plastic Pressure Pipe

  • Fast #
  • Part #SDR26PPWH
  • Item #3026127
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2241
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
4-1/2 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fire Suppression System Rated:
No
Length:
22 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
4 in
Pressure - Maximum:
160 psi
Pressure Class:
160#
Schedule Class:
SDR 26
Wall Thickness:
0.173 in