20 ft. x 6 in. DR 25 Gasket PVC Pressure Pipe

DR25BPU

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology

SPECIFICATIONS

ASTM Specifications
ASTM D-1598, ASTM D-1599, ASTM D-2152, ASTM D-2412
AWWA Specifications
AWWA C-900
CSA Certified
CSA B137.3
End Connection 2
Gasket
Maximum Pressure
165 psi
Outside Diameter
7 in
Pipe Tubing Size
6 in
UL Listed
Yes
Wall Thickness
0.276 in
Waterworks PVC Pipe Type
DR 25

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday