6 in. x 20 ft. Schedule 40 Plastic Pressure Pipe

You last purchased this on
 

6 in. x 20 ft. Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

6 in. x 20 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40PPBEU20
  • Item #1580182
  • Manufacturer Part #783584
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-441
Application:
Chlorine, Cooling, Fire Protection, Irrigation, Pharmaceutical, Residential, Electrical, Waste, Water Systems, Waterworks
CSA Certified:
CSA B137.3
Diameter - Inside 1:
6-3/100 in
Diameter - Outside:
6-5/8 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF PW/G
NSF Certified:
Yes
Pipe Wall Type -:
Perforated
PipeTubing Size:
6 in
Pressure - Maximum:
180 psi
Schedule Class:
40
UL Listed:
UL 94/UL CS102.2
Wall Thickness:
0.28 in