8 in. x 20 ft. Gasket Schedule SDR 14 Plastic Pressure Pipe

You last purchased this on
 

8 in. x 20 ft. Gasket Schedule SDR 14 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

8 in. x 20 ft. Gasket Schedule SDR 14 Plastic Pressure Pipe

  • Fast #
  • Part #DR14BPX
  • Item #51641
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Requires Certification

Specifications

ASTM:
ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-900
Application:
Water Systems
CSA Certified:
CSA B137.3
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
9-1/20 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
Yes
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
8 in
Pressure Class:
305#
Schedule Class:
SDR 14
UL Listed:
UL 76E4
Wall Thickness:
0.646 in