8 in. x 20 ft. Gasket Schedule SDR 18 Plastic Pressure Pipe

You last purchased this on
 

8 in. x 20 ft. Gasket Schedule SDR 18 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

8 in. x 20 ft. Gasket Schedule SDR 18 Plastic Pressure Pipe

  • Fast #
  • Part #DR18GPX
  • Item #158191
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-900
Application:
Sewage
CSA Certified:
CSA B137.3
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Outside:
9-1/20 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
8 in
Pressure Class:
235#
Schedule Class:
SDR 18
UL Listed:
Yes
Wall Thickness:
0.503 in